Beli drill chuck adaptor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE Drill Chuck
    Mulai

    Rp799.900

    MILWAUKEE Drill Chuck
    atribut:
    • Material - Machining: High Speed Steel
  2. SAN OU Drill Chuck
    Mulai

    Rp37.900

    SAN OU Drill Chuck
    Deskripsi:
    Mesin bor duduk atau mesin bor tegak pada dasarnya merupakan mesin bor yang digunakan untuk membuat lubang persisi. Drill press ini menggunakan poros utama yang digerakan naik turun dan umumnya penggunaannya disesuaikan dengan kebutuhan. KEPALA BOR DUDUK adalah spare part untuk kegunaan mesin bubut sebagai mencekram mata bor nya.
  3. monotaro Drill Chuck (Chuck Bor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    monotaro Drill Chuck (Chuck Bor)
    Deskripsi:
    It achieves high runout accuracy and strong and stable grasping power. To grasp the drill.
    atribut:
    • Accessories: Chuck Handle 16mm
    • Clutching Capability (mm): 1 - 13
    • Dimension D1 (mm): 38
    • Dimension D2 (mm): 53+-0.5
    • Dimension L1 (mm): 89
    • Dimension L2 (mm): 66+(-1)
    • Jacobs Taper: JT6
  4. YUKIWA SEIKO Drill Chuck (Chuck Bor)
    34%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp93.900

    YUKIWA SEIKO Drill Chuck (Chuck Bor)
    Deskripsi:
    -High precision or more than JIS standard swinging accuracy is secured.-High precision and outstanding durability.-It is a tapered hole for grinding finish.-It is a powerful and stable grasping power.-For attaching drills etc.-Chuck Handle
  5. NANKAI Socket Wrench (Set Kunci Sok)
    Mulai

    Rp129.900

    NANKAI Socket Wrench (Set Kunci Sok)
    Deskripsi:
    kunci sock 10 posisi kunci sock 10mm,11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm, 21mmisi 1pc curved pole 300 mmisi kunci sock 10mm,11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm, 21mm
  6. TRUSCO Integrated Keyless Drill Chuck (Chuck Bor)
    Mulai

    Rp3.099.900

    TRUSCO Integrated Keyless Drill Chuck (Chuck Bor)
    atribut:
    • Accessories: Hook Spanner
    • Clutching Capability (mm): 0.5 to 13
    • Deflection Accuracty (mm): 5/100 or Less
    • Outside Diameter (mm): 50.5
    • Pricision (mm): 0.05
    • Specifications: with Hook Spanner
  7. BOSCH Kepala Bor
    Rating:
    100% of 100
    (2)
    Mulai

    Rp94.900

    BOSCH Kepala Bor
    atribut:
    • Replacement Key: D
    • Bench-mounted Drill: +
    • Impact-proof: +
    • Illustration No.: 1
  8. Vessel Drill Chuck SDS Puls type
    Mulai

    Rp1.199.900

    Vessel Drill Chuck SDS Puls type
    Deskripsi:
    Drill chuck (with key), key
    atribut:
    • Material: Body: Resin, Iron, Cap: NBR
    • Specifications: With Key, With Dust Cap, Resin Sleeve has a Lock Mechanism
    • Overall Length (mm): 127
  9. WEIDMULLER Female Plug Clamping-Yoke Screw Connection
    Mulai

    Rp819.900

    WEIDMULLER Female Plug Clamping-Yoke Screw Connection
    atribut:
    • Color: Black
    • Color Chart (similar): RAL 9011
    • Number of Rows: 1
    • Maximum Storage Temperature (°C): 70
    • Minimum Storage Temperature (°C): -40
  10. MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai)
    Mulai

    Rp2.599.900

    MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai)
    Deskripsi:
    The M18 FUEL 13mm Percussion Drill is the Most Powerful 18V cordless drill on the market. The POWERSTATE Brushless Motor delivers up to 135 Nm of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 197mm in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM-ION Battery Pack delivers more work per charge and more work over the life of the pack. The M18 FUEL 13mm Percussion Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.
    atribut:
    • Chuck Capacity (mm): 13
  11. FUJIYAMA Li Battery 21V
    Mulai

    Rp199.900

    FUJIYAMA Li Battery 21V
    atribut:
    • Voltage (V): 21
  12. Makita Keyless Drill Chuck (Chuck Bor)
    Mulai

    Rp169.900

    Makita Keyless Drill Chuck (Chuck Bor)
    Deskripsi:
    for Drill Chuck&Key.
  13. Vessel Drill Chuck
    Mulai

    Rp399.900

    Vessel Drill Chuck
    atribut:
    • Chuck Capacity (mm): 0.8 to 6.5
    • Total Length (mm): 85
Daftar Harga drill chuck adaptor Terbaru October 2026
FUJIYAMA Drill ChuckRp39.900
MILWAUKEE Drill ChuckRp799.900
SAN OU Drill ChuckRp37.900
monotaro Drill Chuck (Chuck Bor)Rp249.900
YUKIWA SEIKO Drill Chuck (Chuck Bor)Rp93.900
NANKAI Socket Wrench (Set Kunci Sok)Rp129.900
Makita Drill Chuck (Chuck Bor)Rp20.900
TRUSCO Integrated Keyless Drill Chuck (Chuck Bor)Rp3.099.900
MAXPOWER Striking Box End Wrench (Kunci Ring Pukul)Rp159.900
BOSCH Kepala BorRp94.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)